Beli belt sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Belt Sander
    Mulai

    Rp2.499.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  2. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  3. TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    68%
    Mulai

    Rp289.900

    TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  4. Makita Belt Sander
    Mulai

    Rp3.499.900

  5. E-Value Replacement paper for belt sander
    Mulai

    Rp259.900

    E-Value Replacement paper for belt sander
    Deskripsi:
    Replacement part for belt sander. Replacement paper for E-Value belt sander EWS-76B.Replacement paper for EWS-76B.
    atribut:
    • Abrasive Grain Size: WA60.WA120.WA180
    • Belt Width W x Length l (mm): 76x457
    • Suitable Model: E-Value Belt Sander EWS-76B
  6. SP Belt Sander
    Mulai

    Rp6.399.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  7. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  8. ASTRO PRODUCTS Belt Sander
    Mulai

    Rp1.499.900

    ASTRO PRODUCTS Belt Sander
    atribut:
    • Belt Dimension (mm): 10x330
    • Included Accessories: Replacement belt #60 x 1, Replacement belt #80 x 1, Replacement belt #120 (already installed) x 1, 4mm hex wrench x 1
    • Rotation Speed No Load (rpm): 16000
  9. Makita belt sander
    Mulai

    Rp4.399.900

    Makita belt sander
    Deskripsi:
    From polishing to finishing work on the surfaces of various materials. A dust collector can be connected to collect dust. Equipped with an automatic belt adjustment mechanism, so there is no need for lateral adjustment even if the belt is replaced. Comes with a clamp set, which allows you to fix small items on a workbench etc. with ease.
    atribut:
    • Belt Length (mm): 457
    • Belt Speed (m/s[m/min]): 4.5[270]
    • Belt Width (mm): 76
    • Belt Width W x Length l (mm): 76 x 457 (belt x paper)
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 408
    • Current (A): 6.8
    • Included Accessories: Dust bag, sanding belt (grain size 60, 100, 150, 1 piece each), clamp set product
    • Mass (kg): 2.6
    • Overall Length (mm): 262
    • Power Consumption (W): 650
    • Power Input (V): Single phase 100
    • Vibration 3-axis composite value (m / s 2 ): 2.5
  10. DCA Belt Sander
    Mulai

    Rp959.900

  11. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  12. NITTO Sander Belt
    19%
    Mulai

    Rp489.900

    NITTO Sander Belt
    Deskripsi:
    This tool efficiently performs deburring, rough scratch removal, and surface grinding and polishing of various metals.This is a genuine Nitto Kohki abrasive belt for Belton.
    atribut:
    • Belt Dimensions (mm): 20x330
    • Compatible Model: BB-20
    • Grit Size: A-VF (equivalent to #320)
    • Length (mm): 330
    • Material: Nonwoven fabric
    • Width (mm): 20
  13. SP AIR Belt Sander
    Mulai

    Rp4.099.900

    SP AIR Belt Sander
    Deskripsi:
    Color stripping, deburring, rust removal, polishing, etc. in narrow places
    atribut:
    • Mass (kg): 0.8
    • Belt Dimension (mm): 10x330, 12x330
    • Screw Size: PT1 / 4
    • Accessories: Coupler (PT1 / 4), Belt (10x330mm # 60)x1
    • Overall Length (mm): 275
    • Belt Speed (m/minute): 1100
    • Maximum Rotation Speed (rpm): 16000
    • TRUSCO Number: 469-0681
  14. HiKOKI Parts belt sander SB8V2
    Mulai

    Rp139.900

    HiKOKI Parts belt sander SB8V2
    Deskripsi:
    *For HiKOKI (former Hitachi Koki) product repairs, please contact the store where you purchased the product. *When purchasing repair parts, please note that we cannot be held responsible for any accidents or damages that may occur as a result of repairs performed by the customer. *We do not accept consultations regarding repair methods. *Please note that we cannot accept returns or exchanges after opening the package, even if the symptoms are not improved by replacing the parts.
  15. mine Minico Belt Sander (Mesin Amplas Sabuk)
    64%
    Mulai

    Rp999.900

    mine Minico Belt Sander (Mesin Amplas Sabuk)
    atribut:
    • Material: Alundum
    • Grain Size (#): 180
    • Belt Dimensions (mm): 50 x 235
  16. mine Force Minico Belt Sander
    Mulai

    Rp2.199.900

    mine Force Minico Belt Sander
    atribut:
    • Grain Size (#): 60
    • Belt Dimension (mm): 50x235
Daftar Harga belt sander Terbaru October 2026
INGCO Belt SanderRp2.499.900
DAYTON Belt Grinding & Sanding MachineRp14.999.900
TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Rp289.900
Makita Belt SanderRp3.499.900
E-Value Replacement paper for belt sanderRp259.900
SP Belt SanderRp6.399.900
PROXXON Battery Micro Belt Sander (Amplas Sabuk Mini)Rp399.900
Wipro Belt Sander MachineRp2.699.900
ASTRO PRODUCTS Belt SanderRp1.499.900
Makita belt sanderRp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)